Menu Search
Search
HIK VISION #DS-2CD2525FWD-IS

Network Camera, 1920x1080, 2MP, 2.8mm Lens, F2.0

SKU # 47054297745
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EXIR Fixed Mini Dome Network Camera
Resolution: 1920x1080
MegaPixels: 2MP
Zoom: 2.8mm Lens
Size: DiaxH: 4.33 x 2.22 in.
Aperture: F2.0
Networking: (1) RJ45 10M/100M Self Adaptive Ethernet Port
Connection Specifications: TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1x, QoS, IPv6
Input-Output: (2) Line-in 3.5mm or Built-in Microphone Audio Inputs, (1) Line-out 3.5mm Audio Output, (1) 3.5mm Alarm Input, (1) 3.5mm Alarm Output, Built-in Micro SD/SDHC/SDXC Slot, Upto 128 Gb
Controls: Adjustable 3-Axis, -30° to +30° Pan, 0° to 75° Tilt, 0° to 360° Rotate
Video Format: H.264, H.264+, H.265, H.265+, MJPEG
Audio: Mono Sound, G722.1/G711ulaw/G711alaw/G726/MP2L2/PCM
Power: 12 VDC ±25%, PoE (802.3af, Class 3), 0.625 A, Max 7.5 w, PoE (802.3af, 36 to 57 V), 0.26 to 0.17 A, Max 9.5 w
Angle of View: 108° Horizontal, 59° Vertical, 129° Diagonal
Options: Day/Night, 3D DNR, WDR (120 dB), Face Detection, Motion Detection, Video Tampering, Network Disconnected, IP Address Conflict, HDD Full, HDD Error, Illegal Login, Outdoor

The Hikvision DS-2CD2525FWD-IS outdoor EXIR fixed mini network dome camera provides high definition output. It supports H.265+ video compression, which assures savings in bandwidth and storage.