You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Security Network Cameras #DS-2CD2T22WD-I5-6MM
HIK VISION #DS-2CD2T22WD-I5-6MM

Network Camera, 1920x1080, 2 MP, 6.0 mm Fixed Lens

SKU # 47054297810 Manufacturer Series: EasyIP-2.0
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Network Camera
Resolution: 1920x1080
MegaPixels: 2.0 MP
Zoom: 6.0 mm Fixed Lens
Size: WxHxD: 3.4 x 11.8 x 3.35 in. (86.5 x 299.7 x 85.1mm)
Aperture: F2.0
Networking: RJ45 10/100Mbs Ethernet
Connection Specifications: TCP/IP, UDP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1X, QoS, IPv6, Bonjour
Video Format: H.264, MJPEG, H.264+
Power: 12 VDC Plus or Minus 25 percent, PoE (802.3af Class3), Max 7.5W
Angle of View: 55 Degrees Horizontal
Options: Outdoor, Day/Night, WDR, Full HD, 3D DNR