You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Security Network Cameras #DS-2CD2422FWD-IW-4MM
HIK VISION #DS-2CD2422FWD-IW-4MM

Network Camera, 1920x1080, 2 MP, 4.0 mm Fixed Lens

SKU # 47054299940 Manufacturer Series: EasyIP-2.0
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cube Network Camera
Resolution: 1920x1080
MegaPixels: 2.0 MP
Zoom: 4.0 mm Fixed Lens
Size: WxHxD: 2.85 x 5.17 x 3.62 in. (72.3 x 131.3 x 91.9mm)
Aperture: F1.2
Networking: RJ45 10/100Mbs Ethernet
Connection Specifications: TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1X, QoS, IPv6, Bonjour
Input-Output: (1) Alarm I/O, (1) Built-In Mic, (1) Built-In speaker (Mono Sound) , Built-In Micro SD/SDHC/SDXC Slot, (1) Reset Button
Video Format: H.264, MJPEG, H.264+
Audio: G.711/G.722.1/G.726/MP2L2
Power: 12 VDC Plus or Minus 25 Percent, PoE (802.3af Class3), Max 5W
Angle of View: 88 Degrees Horizontal
Options: Day/Night, WDR, Full HD, 3D DNR