Menu Search
Search
HIK VISION #DS-2CD4112FWD-IZ

Network Camera, 1280x960, 1.3 MP, 2.8 - 12.0 mm Lens

SKU # 47606299000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 1280x960
MegaPixels: 1.3 MP
Zoom: 2.8 - 12.0 mm Lens
Size: Dia.xL: 5.51 x 4.8 in. (140 x 121.8mm)
Aperture: F1.4
Connection Specifications: TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1X, QoS, IPv6, Bonjour
Input-Output: 1 Audio Input, 1 Audio Output, 1 RJ-45, 1 RS-485 , 1 RS-232 Communication Interface, 1 Alarm(I/O), 1 Vp-p Video Output
Controls: 0 to 355 Deg Pan, 0 to 75 Deg Tilt, 0 to 355 Deg Rotation
Video Format: H.264, MPEG4, MJPEG
Power: 12 VDC
Angle of View: 30.2 - 98.4 Degrees
Options: Day and Night, WDR, Smart IR, 3D DNR, BLC