Menu Search
Security Network Cameras #DS-2CD2632F-IS
HIK VISION #DS-2CD2632F-IS

Bullet IP Network Camera 3.0 MegaPixels Day/Night, IR, HD, WDR, Motion Detection, Tamper Alarm

SKU # 47054298309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet IP Network Camera
Resolution: 2048x1536
MegaPixels: 3
Zoom: 2.8 to 12.0mm Varifocal Lens
Size: HxWxD: 3.74 x 4.13 x 10.18 in. (95 x 105 x 258.6mm)
Networking: 10/100 Mbps Ethernet Network
Connection Specifications: TCP/IP, HTTP, DHCP, DNS, DDNS, RTP, RTSP, PPPoE, SMTP, NTP, UPnP, ICMP, IGMP, SNMP, FTP, 802.1X, QoS, HTTPS
Input-Output: RJ-45
Video Format: H.264, MJPEG
Audio: Line-in/Line-out
Power: 12 V DC 10 percent, PoE
Angle of View: 98 to 30.5 Degrees
Options: Day/Night, IR, HD, WDR, Motion Detection, Tamper Alarm

Network Cameras: Type - Bullet IP Network Camera; Resolution - 2048x1536; MegaPixels - 3.0; Zoom - 2.8 to 12.0mm Varifocal Lens; Size - 3.74 H x 4.13 W x 10.18 D in. (95.0 H x 105.0 W x 258.6 D mm); Networking - 10/100 Mbps Ethernet Network; Connection Specifications - TCP/IP, HTTP, DHCP, DNS, DDNS, RTP, RTSP, PPPoE, SMTP, NTP, UPnP, ICMP, IGMP, SNMP, FTP, 802.1X, QoS, HTTPS; Input-Output - RJ-45; Video Format - H.264, MJPEG; Audio - Line-in/Line-out; Power - 12 V DC 10 percent, PoE; Angle of View - 98.0 to 30.5 Degrees; Options - Day/Night, IR, HD, WDR, Motion Detection, Tamper Alarm; Additional Information - Operating Temperature: -30 to 60 deg C

Additional Info: Operating Temperature: -30 to 60 deg C