HANWHA TECHWIN #SNZ-6320

Network Zoom Camera, 1920x1080, 2 MP, H.264, MJPEG, MPEG-4

SKU: 47058697983
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Network Zoom Camera
Resolution: 1920 x 1080
MegaPixels: 2
Zoom: 4.44-142.6mm Optical, 16x Digital, DC-Auto Iris Lens
Size: HxWxD: 5.33 x 2.83 x 2.36 in. (135 x 72 x 60mm)
Networking: RJ-45 10/100BASE-T, RS-485
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: 1 Alarm Input, 1 Alarm Output, Audio In (Microphone Input / Line Input), Audio Out (3.5mm Stereo Mini Jack Line Output)
Controls: Gain Control, Auto, Manual, One Push
Video Format: H.264, MJPEG, MPEG-4
Audio: Bi-Directional
Power: 12V DC max 9 W, PoE IEEE802.3af Class3 max 10 W
Angle of View: 62.8 Degrees Horizontal, 36.8 Degrees Vertical
Options: Day/Night, WDR, Full HD, Audio/Face/Motion Detection, Alarm
Manufacturer Series: WiseNet III
Description
The SNZ-6320 camera features an industry leading 32x optical zoom. Allowing for clear and crisp images, with 1080p at 60fps, wide dynamic range at 120db and WiseNet III analytics.
Additional Info: 0.3 Lux (1/30sec, F1.6, 50IRE), 0.15 Lux (1/30sec, F1.6, 30IRE) Color, 0.03 Lux (1/30sec, F1.6, 50IRE), 0.015 Lux (1/30sec, F1.6, 30IRE) B/W, Material: Metal, Color: Dark Gray, Operating Temperature: -10 to 55 deg C