Menu Search
Network Cameras Network IR Flat Camera, 1920x1080, 2 MP, 3.6mm Fixed Lens, H.264, MJPEG

HANWHA TECHWIN #SNV-L6013R

WiseNet Network IR Flat Camera, 1920x1080, 2 MP, 3.6mm Fixed Lens, H.264, MJPEG

SKU #47058697913
Manufacturer Series: Lite
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network IR Flat Camera
Resolution: 1920 x 1080
MegaPixels: 2
Zoom: 3.6mm Fixed Lens
Size: HxWxD: 3.94 x 3.9 x 2.05 in. (100 x 99 x 52mm)
Networking: RJ-45 10/100BASE-T
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: Audio Line Input and Output
Controls: Digital PTZ, Gain Control
Video Format: H.264, MJPEG
Audio: Uni-directional
Power: PoE IEEE802.3af Class2 max 5.8 W
Angle of View: 86.5 Degrees Horizontal, 47.8 Degrees Vertical, 101.2 Degrees Diagonal
Options: Day/Night, IR, Vandal-Resistant, Motion Detection, Alarm

The SNV-L6013R is a FullHD IP66 outdoor, IK10 vandal dome camera with a 3.6mm fixed focal lens and 15 meter IR LEDs. Hallway View mode optimizes the image for portrait orientation, perfect for, hallways, retail stores and restaurants and more. Powered by

Additional Info: 0.15 Lux (1/30sec, F1.8), 0.003 Lux (2sec, F1.8) Color, 0 Lux (IR LED on) B/W, Material: Metal, Color: Ivory, Operating Temperature: -30 to 55 deg C