Menu Search

HANWHA TECHWIN #SNO-8081R

Network IR Bullet Camera, 2592x1944, 5 MP, H.264, MJPEG, MPEG-4

SKU: 47058697995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Network IR Bullet Camera
Resolution: 2592 x 1944
MegaPixels: 5
Zoom: 3.93-9.4mm Motorized Varifocal, DC-Auto Iris, P-Iris Lens
Size: HxWxD: 3.43 x 3.24 x 13.71 in. (87 x 82 x 348mm)
Networking: RJ-45 10/100BASE-T
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: 1 Alarm Input, 1 Alarm Output, Audio In (Microphone Input / Line Input), Audio Out (3.5mm Stereo Mini Jack Line Output)
Controls: Simple Focus, Gain, Manual, Remote Control
Video Format: H.264, MJPEG, MPEG-4
Audio: Bi-Directional
Power: 24V AC max 12/13.5 W, 12V DC max 10/11.5 W, PoE IEEE802.3af Class3 max 11.5/12.9 W
Angle of View: 93.4 Degrees Horizontal, 68.1 Degrees Vertical
Options: Day/Night, WDR, Audio/Motion Detection, Alarm
Description
Samsung introduces its new line of cameras with the next generation of compression H.265 (HEVC). With the increase of megapixel technology the new H.265 compression will elevate bandwidth and storage issues.
Additional Info: 0.3 Lux (1/30sec, F1.3, 50IRE), 0.005 Lux (2sec, F1.3, 50IRE), 0.15 Lux (1/30sec, F1.3, 30IRE), 0.003 Lux (2sec, F1.3, 30IRE) Color, 0Lux (IR LED on) B/W, Material: Aluminum, Color: Dark Gray, Operating Temperature: -40 to 55 deg C