HANWHA TECHWIN #SNP-6321

Network Dome Camera, 1920x1080, 2 MP, H.264, MJPEG, MPEG-4

SKU: 47058697982
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Network Dome Camera
Resolution: 1920 x 1080
MegaPixels: 2
Zoom: 4.44-142.6mm Optical, 16x Digital, DC-Auto Iris Lens
Size: HxW: 8.58 x 5.98 in. (218 x 152mm)
Networking: RJ-45 10/100BASE-T, RS-485
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: 4 Alarm Input, 2 Alarm Output, Audio In (Microphone Input / Line Input), Audio Out (3.5mm Mono Jack Line Output)
Controls: Digital PTZ, Gain Control, Auto, Manual, One Push
Video Format: H.264, MJPEG, MPEG-4
Audio: Bi-Directional
Power: 24V AC, PoE+ IEEE802.3af Class4 max 20 W
Angle of View: 62.8 Degrees Horizontal, 36.8 Degrees Vertical
Options: Day/Night, WDR, Indoor, Full HD, Audio/Face/Motion Detection, Alarm
Manufacturer Series: WiseNet III
Description
The SNP-6321 is a PTZ dome camera that provides 32x zoom at 2 megapixel Full HD resolution. This Indoor PTZ Dome camera has the ability to zoom in with perfect clarity at an incredible speed allowing you to track your evidence while capturing smooth video
Additional Info: 0.3 Lux (1/30sec, F1.6, 50IRE, AGC High), 0.005 Lux (2sec, F1.6, 50IRE, AGC High) Color, 0.03 Lux (1/30sec, F1.6, 50IRE, AGC High), 0.0005 Lux (2sec, F1.6, 50IRE, AGC High) B/W, Material: Plastic, Metal, Color: Ivory, Operating Temperature: -10 to 55 deg