The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HANWHA TECHWIN #PNV-9080R

Network Camera, 4000x3000, 12 MP, F1.6

SKU # 47058697818 Manufacturer Series: Series P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IR Dome Network Camera
Resolution: 4000x3000
MegaPixels: 12 MP
Zoom: 4.5-10.0mm (2.2x) Motorized Vari-Focal Lens
Size: Dia.xH: 6.3 x 4.67 in. (160 x 118mm)
Aperture: F1.6
Networking: RJ-45 (10/100/1000 BASE-T) Ethernet Connector
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP (UDP), RTP (TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL/TLS, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: 1 Alarm Input and 1 Output
Controls: 0 to 354 Deg Pan, 0 to 67 Deg Tilt, 0 to 355 Deg Rotate
Video Format: H.265, H.264 (MPEG-4), MJPEG
Audio: Bi-Directional, G.711/G.726, G.726 (ADPCM), G.711, G.726, AAC-LC
Power: 12.95W PoE, 11.55W 12VDC, 24VAC (50/60Hz)
Angle of View: 100.3-45.6 Degrees Horizontal, 49.7-24.0 Degrees Vertical
Options: Day and Night, Vandal-Resistant, WDR