Menu Search
Search
HANWHA TECHWIN #XNV-6120R

Network Camera, 1920x1080 to 320x240, 2MP

SKU # 47058697614 Manufacturer Series: Series X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2MP
Zoom: 12X Optical, 24X Digital, 5.2 to 62.4mm Motorized Varifocal Lens
Size: Dia.xH: 6.3 x 5.06 in. (160 x 128.5mm)
Aperture: F1.6 (Wide)/F3.0 (Tele)
Networking: RJ45 10/100Base-T
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP (UDP), RTP (TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL/TLS, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3 (MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: Mic/Line Audio Input, 3.5mm Mono Jack Audio Line Output (1) Alarm Input, (1) Alarm Output, Dual SD/SDHC/SDXC Memory Slot, Micro USB Type B Video Output
Controls: Digital Zoom, 0° to 354° Pan, 0° to 75° Tilt, 0° to 355° Rotate
Video Format: H.265, H.264, MJPEG
Audio: Two Way Audio Support
Power: 24 VAC, 14 w, 12 VDC, 11.5 w, PoE (IEEE802.3af, Class3) 12.95 w
Angle of View: 54.58°(Wide) to 5.3°(Tele) Horizontal, 32.19°(Wide) to 3°(Tele) Vertical, 61.4°(Wide) to 6.06°(Tele) Diagonal
Options: Day and Night (ICR), IR, WDR (150 dB), DNR, Tampering, Loitering, Directional/Defocus/Fog/Audio/Face/Motion Detection, Virtual line, Enter/ Exit, (Dis) Appear, Sound Classification, Defog, Outdoor, Vandal Resistance