Menu Search
Search
HANWHA TECHWIN #QNO-6030R

Network Camera, 1920x1080 to 320x240, 2MP, F1.8

SKU # 47058697657 Manufacturer Series: Series Q
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2MP
Zoom: 6mm Fixed Lens
Size: Dia.xH: 2.76 x 9.69 in. (70 x 246mm)
Aperture: F1.8
Networking: RJ45 10/100Base-T
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL/TLS, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3 (MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: Build in Microphone/Audio Line, (1) Alarm Input, (1) Alarm Output, micro SD/SDHC/SDXC Memory Slot
Video Format: H.265, H.264, MJPEG
Audio: Uni-Directional Audio Support
Power: 12 VDC 6 w, PoE (IEEE802.3af, Class3) 7 w
Angle of View: 52.54° Horizontal, 28.86° Vertical, 61.14° Diagonal
Options: True Day and Night (ICR), IR, WDR (120 dB), DNR, Motion Detection, Tampering, Defocus Detection, Outdoor, Vandal Resistance