Menu Search
Network Cameras IR Network Camera, 1920x1080 to 320x240, 2 MP, 3.6mm Fixed Lens, 6.50 in. H x 2.31 in. W
HANWHA TECHWIN #SNO-L6013R

WiseNet IR Network Camera, 1920x1080 to 320x240, 2 MP, 3.6mm Fixed Lens, 6.50 in. H x 2.31 in. W

SKU # 47058698008 Manufacturer Series: Lite
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bullet Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2
Zoom: 3.6mm Fixed Lens
Size: HxW: 6.5 x 2.31 in. (165 x 58mm)
Networking: RJ-45 10/100BASE-T
Connection Specifications: IPv4/v6
Input-Output: Audio Line In
Video Format: H.264
Audio: Uni-Directional
Power: PoE IEEE 802.3af Class 2 max 5.7 W
Angle of View: 86.5 Degrees Horizontal, 47.8 Degrees Vertical, 101.2 Degrees Diagonal
Options: Day/Night

The SNO-L6013R is a 2 megapixel FullHD outdoor bullet camera with a wide angle 3.6mm lens. It is IP66 rated for waterproofing for outdoor installations. The IR LEDs provide visibility up to 20 meters. The SDHC memory card recording slot creates a simple recording solution up to 32Gb.

Additional Info: 0.15 Lux (1/30 sec, F1.8) Color, Material: Plastic, Color: Dark Gray