Menu Search
Network Cameras Fisheye IP Network Camera 5.0 MegaPixels Day/Night, WDR, Motion Detection, Vandal Resistant, Tamper Alarm
HANWHA TECHWIN #SNF-8010

Fisheye IP Network Camera 5.0 MegaPixels Day/Night, WDR, Motion Detection, Vandal Resistant, Tamper Alarm

SKU # 47058698355 Manufacturer Series: SNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fisheye IP Network Camera
Resolution: 2560x2048
MegaPixels: 5
Zoom: 1.14mm Fixed Lens
Size: 5.7 x 1.9 in. (146 x 49mm)
Networking: 10/100BASE-T
Connection Specifications: TCP/IP
Input-Output: RJ-45
Controls: Digital PTZ
Video Format: H.264
Audio: Bi-Directional
Power: 12 V DC 10 percent
Angle of View: 187 Degrees Horizontal, 187 Degrees Vertical
Options: Day/Night

Network Cameras: Type - Fisheye IP Network Camera; Resolution - 2560x2048; MegaPixels - 5.0; Zoom - 1.14mm Fixed Lens; Size - 5.7 x 1.9 in. (146 x 49 mm); Networking - 10/100BASE-T; Connection Specifications - TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour; Input-Output - RJ-45 ; Controls - Digital PTZ; Video Format - H.264, MJPEG; Audio - Bi-Directional, Line-in/Line-out, built-in mic; Power - 12 V DC 10 percent, PoE; Angle of View - 187.0 Degrees Horizontal; 187.0 Degrees Vertical; Options - Day/Night, WDR, Motion Detection, Vandal Resistant, Tamper Alarm; Additional Information - Operating Temperature: -10 to 55 deg C; Manufacturer Series - SNF

Additional Info: Operating Temperature: -10 to 55 deg C