Menu Search
Network Cameras Dome Network Camera 1.3 MegaPixels Day/Night, WDR

HANWHA TECHWIN #SND-5084

Dome Network Camera 1.3 MegaPixels Day/Night, WDR

SKU #47058698566
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dome Network Camera, Fixed
Resolution: 1280x1024
MegaPixels: 1.3
Zoom: 2.8x 3 to 8.5mm
Video Format: H.264, MJPEG
Power: Power Over Ethernet
Options: Day/Night, WDR

Network Cameras: Type - Dome Network Camera; Resolution - 1280x1024; MegaPixels - 1.3; Zoom - 2.8x 3 to 8.5mm; Video Format - H.264, MJPEG; Power - Power Over Ethernet; Options - Day/Night, WDR; Additional Information - 60fps at 1280x1024, Day and NightICR, SD/SDHC/SDXC Memory slot

Additional Info: 60fps at 1280x1024, Day & Night(ICR), SD/SDHC/SDXC Memory slot