HANWHA TECHWIN #SNV-7084

Dome IP Network Camera 3.0 MegaPixels Day/Night, WDR, Motion Detection, Vandal Resistant, Tamper Alarm

SKU: 47058698304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dome IP Network Camera
Resolution: 2048x1536
MegaPixels: 3
Zoom: 3.0 to 8.5mm Varifocal Lens
Size: 6.3 x 4.6 in. (160 x 118mm)
Networking: 10/100BASE-T
Connection Specifications: TCP/IP
Input-Output: RJ-45
Controls: Digital PTZ
Video Format: H.264
Audio: Bi-Directional
Power: 24 V AC
Angle of View: 100.12 to 35.38 Degrees Horizontal, 73.76 to 26.58 Degrees Vertical
Options: Day/Night
Manufacturer Series: SNV
Description
Network Cameras: Type - Dome IP Network Camera; Resolution - 2048x1536; MegaPixels - 3.0; Zoom - 3.0 to 8.5mm Varifocal Lens; Size - 6.3 x 4.6 in. (160 x 118 mm); Networking - 10/100BASE-T; Connection Specifications - TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour ; Input-Output - RJ-45 ; Controls - Digital PTZ, Pan 354 deg, tilt 67 deg, rotation 355 deg; Video Format - H.264, MJPEG; Audio - Bi-Directional, Line-in/Line-out; Power - 24 V AC, 12 V DC max. 13 W or Power Over Ethernet IEEE 802.3af Class 3; Angle of View - 100.12 to 35.38 Degrees Horizontal; 73.76 to 26.58 Degrees Vertical; Options - Day/Night, WDR, Motion Detection, Vandal Resistant, Tamper Alarm; Additional Information - Operating Temperature: -40 to 55 deg C; Manufacturer Series - SNV
Additional Info: Operating Temperature: -40 to 55 deg C