Menu Search
HANWHA TECHWIN #SNV-6013

Dome IP Network Camera 2.0 MegaPixels Day/Night, HD, WDR, Motion Detection, Vandal Resistant, Tamper Alarm

SKU # 47058698426 Manufacturer Series: SNV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome IP Network Camera
Resolution: 1920x1080
MegaPixels: 2
Zoom: 2.8mm Fixed Lens
Size: 4.4 x 2.5 in. (113 x 64mm)
Networking: 10/100BASE-T
Connection Specifications: TCP/IP
Input-Output: RJ-45
Video Format: H.264
Power: Power Over Ethernet IEEE 802.3af Class 3
Angle of View: 112 Degrees Horizontal, 62 Degrees Vertical
Options: Day/Night

Network Cameras: Type - Dome IP Network Camera; Resolution - 1920x1080; MegaPixels - 2.0; Zoom - 2.8mm Fixed Lens; Size - 4.4 x 2.5 in. (113 x 64 mm); Networking - 10/100BASE-T; Connection Specifications - TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour ; Input-Output - RJ-45 ; Video Format - H.264, MJPEG; Power - Power Over Ethernet IEEE 802.3af Class 3; Angle of View - 112.0 Degrees Horizontal; 62.0 Degrees Vertical; Options - Day/Night, HD, WDR, Motion Detection, Vandal Resistant, Tamper Alarm; Additional Information - Operating Temperature: -30 to 55 deg C; Manufacturer Series - SNV

Additional Info: Operating Temperature: -30 to 55 deg C