Menu Search

HANWHA TECHWIN #SNB-6003

Box Network Camera 2.0 MegaPixels Day/Night, WDR

SKU: 47058698591
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Box Network Camera
Resolution: 1920x1080
MegaPixels: 2
Video Format: H.264, MJPEG
Audio: Two-way Audio Support
Power: PoE, AC 24V, DC 12V
Options: Day/Night, WDR
Description
Network Cameras: Type - Box Network Camera; Resolution - 1920x1080; MegaPixels - 2.0; Video Format - H.264, MJPEG; Audio - Two-way audio support; Power - PoE, AC 24V, DC 12V; Options - Day/Night, WDR; Additional Information - 30fps at 2MP WDR, Day and NightS/W, SD/SDHC/SDXC Memory slot
Additional Info: 30fps at 2MP WDR, Day & Night(S/W), SD/SDHC/SDXC Memory slot