Menu Search
FLIR SYSTEMS #FC-313

Thermal Network Camera, 76800, Up to 4X eZoom, Ethernet

SKU # 47002298992 Manufacturer Series: Series FC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Thermal Network Camera
Resolution: 76800
Zoom: Up to 4X eZoom
Size: LxWxH: 11.1 x 5.1 x 4.5 in. (281 x 129 x 114mm)
Networking: Ethernet
Connection Specifications: IPV4, HTTP, Bonjour, UPnP, DNS, NTP, RTSP, RTCP, RTP, TCP, UDP, ICMP, IGMP, DHCP, ARP, SCP
Video Format: H.264, MPEG-4, MJPEG
Power: 14-32VDC/18-27VAC, 11-56VDC/12-38VAC, PoE (802.3af-2003) PoE Plus(802.3at-2009), Max 5W
Angle of View: 13 x 10 Degrees
Options: Auto AGC, Manual AGC, Plateau Equalization AGC, Linear AGC, Auto Dynamic Detail Enhancement (DDE), Max Gain Setting

Get the best image detail in challenging imaging environments with the FLIR FC series S thermal network camera. The award-winning FC series S camera sets the industry standard for high quality thermal security cameras, ideal for perimeter protection applications. The FC series S is capable of replacing multiple visible cameras and any additional lighting and infrastructure needed to support them.