Menu Search
Security Network Cameras #ADCI800F-D021A
EXACQ TECHNOLOGIES INC #ADCI800F-D021A

Illustra Mini Dome Camera, 2304x1296 to 352x240, 3 MP, RJ-45

SKU # 47048398896 Manufacturer Series: Flex
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 2304x1296 to 352x240
MegaPixels: 3 MP
Zoom: 3.0-9.0mm Vari-Focal Lens
Size: HxW: 5.51 x 5.78 in. (140 x 147mm)
Networking: RJ-45
Connection Specifications: IPv4, IPv6, HTTP, HTTPS, TCP, RTSP/RTCP/RTP, ICMP, UDP, IGMP, DNS, DHCP, ARP, NTP, SNMP, 802.1x
Input-Output: 1 Alarm Input and 1 Output, 1 Audio Input and 1 Output
Video Format: H.264, MJPEG
Power: 26W 24VAC, 11.5W PoE (IEEE 802.3af, Class 0)
Angle of View: 86 Degrees Horizontal/62 Degrees Vertical Wide Zoom, 30 Degrees Horizontal/23 Degrees Vertical Telephoto Zoom
Options: Day/Night, WDR, Outdoor, Vandal Resistant

The versatile Illustra flex mini-dome, indoor or outdoor, is a true day/night network camera that provides 1 MP or 3 MP full HD resolution for high quality images. H.264 and MJPEG video compression provides excellent image clarity and efficient bandwidth and video storage. With a small, aesthetically pleasing design, the affordably priced Illustra flex mini-dome offers an effective solution for retail stores, schools, small bank branches and small to medium size offices with a tight budget and a variety of surveillance needs. With multiple mounting options making it easy to install, these cameras can be strategically placed to blend into most interior locations such as the check-out at a retail store, the lobby/corridor of an elementary school or inside a 24 hrs ATM vestibule.