Menu Search
Search
DIGITAL WATCHDOG #DWC-MF4WI4C1

IP Camera, 2688(H)x1520(V), 4MP, 4.0mm Fixed Lens

SKU # 47039298933
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Edge IP Camera
Resolution: 2688(H)x1520(V)
MegaPixels: 4MP
Zoom: 4.0mm Fixed Lens
Size: HxW: 2.9 x 4.9 in.
Aperture: F2.0
Networking: 802.3 Compliance 10/100 LAN
Connection Specifications: IPv4, Zero config(Auto IP), ONVIF, TCP/IP, UDP, RTP(UDP/TCP), RTSP, NTP, HTTP,HTTPS, SSL, DNS, DDNS, DHCP, FTP, SMTP, ICMP, SNMPv1/v2c/v3(MIB-2)
Input-Output: CVBS Video Output
Video Format: H.264, MJPEG
Power: 12 VDC 5.6 w, Max 7.4 w, PoE (IEEE 802.3af Class 3)
Angle of View: 81°
Options: 120 dB True WDR, IR, Day and Night, Auto Gain Control, Auto White Balance, Motion Detection, Impact Resistant, Outdoor, Vandal Resistance

The DW® MEGApix® CaaS™ series (Camera as a Server) combines the quality of MEGApix® cameras with the ease and power of DW Spectrum® IPVMS and an SD card included, MAKING EACH CaaS™ CAMERA ITS OWN SELF-CONTAINED VIDEO SURVEILLANCE SYSTEM! Each CaaS™ camera includes the DW Spectrum® IPVMS server software and a recording license. No additional server hardware is required, making MEGApix® CaaS™ an easy and cost-effective way to deploy high-definition IP video systems in small installations. The video is stored on the included internal micro SD card for lower network traffic and higher reliability. Easily manage all your DW Spectrum® systems with the DW® Cloud™ online portal.