Menu Search
Search
DIGITAL WATCHDOG #DWC-MV85WIAT

IP Camera, 2592(H)x1944(V), 5MP, 3.6 in. H x 4.9 in. W

SKU # 47039298930
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome IP Camera
Resolution: 2592(H)x1944(V)
MegaPixels: 5MP
Zoom: 5X Optical, 2.7 to 13.5mm Motorized Auto Focus P-Iris Varifocal Lens
Size: HxW: 3.6 x 4.9 in.
Aperture: F1.4
Networking: RJ45 10/100Base-T
Connection Specifications: IPv4, IPv6, TCP/IP, UDP, AutoIP, RTP(UDP/TCP), RTSP, NTP, HTTP, HTTPS, SSL, DNS, DDNS, DHCP, FTP, SMTP, ICMP, SNMPv1/v2/v3(MIB-2), ONVIF
Input-Output: 1/1 Audio In/Out, Alarm Sensor Input, Relay Output, Micro SD/SDHC/SDXC
Video Format: H.264, H.265, MJPEG
Audio: Two Way Audio
Power: 12 VDC 7.4 w, Max 8.7 w, PoE (IEEE 802.3af Class 3)
Angle of View: 85° to 31°
Options: 120 dB True WDR, IR, Day and Night, Auto Gain Control, Auto White Balance, Motion Detection, Impact Resistant, Vandal Resistance

This MEGApix® IP camera provides 5MP resolution at real-time 30fps. It includes a 2.7 to 13.5mm vari-focal auto-focus lens with motorized zoom, simultaneous H.265/H.264MJPEG codec support and Star-Light Plus™ color in near-total darkness technology for quality video in any lighting condition. The IP66-rated, IK-10 impact resistant vandal housing features CleanView™ self-cleaning dome treatment. All MEGApix® cameras are ONVIF conformant, assuring their successful integration with any open platform solution on the market.