You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
DIGITAL WATCHDOG #DWC-MV72I28V

DW Dome IP Camera, 1080p, 2.1 MP, 2.8mm F2.0 Fixed Lens

SKU # 47039298964
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Network Camera
Resolution: 1080p
MegaPixels: 2.1
Zoom: 2.8mm F2.0 Fixed Lens
Size: Dia.xH: 4.13 x 2.39 in. (105 x 60.7mm)
Aperture: F2.0
Networking: POE
Connection Specifications: IPv4, IPv6, ONVIF, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTSP, NTP, HTTP, DNS, DDNS, DHCP Protocol
Controls: Auto Gain Control
Video Format: H.264, MJPEG
Power: 12 VDC, Power Over Ethernet (IEEE 802.3af Class 2), Max 3W
Angle of View: 109 Degrees
Options: Day/Night, Indoor/Outdoor, Vandal Resistant, IR, Motion Detection

MEGApix 2.1MP network cameras provide real-time 1080p high definition video at 30fps. Advanced technologies include 50ft Smart IR and true day/night for clear images in challenging lighting conditions. A built-in web server and user friendly interface make these cameras easy to use. Power over ethernet simplifies installation by providing both power and the network connection through a single cable. All cameras are ONVIF conformant, assuring their successful integration with other open platform video surveillance products. Housed in our attractive vandal resistant aluminum die cast dome enclosure, these cameras provide the industry leading benefits of MEGApix technology at an affordable price.