Menu Search
Search
DIGITAL WATCHDOG #DWC-C223W

Analog Box Camera, 1944(H)x1092(V), 2.1MP, F1.2

SKU # 47039298936
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Analog Box Camera
Resolution: 1944(H)x1092(V)
MegaPixels: 2.1MP
Size: HxWxD: 4.71 x 2.44 x 2.31 in.
Aperture: F1.2
Input-Output: (1) Alarm Output, HD-Analog, HD-TVI, CVBS Video Output
Power: 12 VDC 2.45 w, 24 VAC 2.4 w Dual Voltage
Options: 100 dB WDR, IR, Day and Night, Motion Detection, Auto Gain Control, Auto White Balance, Backlight Compensation

Star-Light™ Universal HD over COAX® cameras deliver crystal-clear images and support real-time 30fps HD-Analog, HD-TVI, HD-CVI at 2.1MP and CVBS at 960H. Star-Light™ Universal HD over Coax® cameras are engineered to work with our VMAX A1™ Universal HD over Coax® DVRs using your existing Coax infrastructure for a cost-effective, high resolution surveillance solution.