Menu Search
BOSCH #NBN-71013-BA

Network Camera, 1280x720, 1.4 MP, H.264 MP, MJPEG

SKU # 47001897931
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1280x720
MegaPixels: 1.4
Size: HxWxD: 3.07 x 2.6 x 5.52 in. (78 x 66 x 140mm)
Networking: 10/100 Base-T
Connection Specifications: IP
Input-Output: 2 Alarm Input, 1 Relay Output
Controls: E-PTZ
Video Format: H.264 MP, MJPEG
Audio: Two-way
Power: 12V DC, 24V AC, PoE
Options: Day/Night

Camera; Network; 1280x720 Resolution; 1.4 Mega Pixels; 10/100 Base-T; Connection Specifications: IP; 2 Alarm Input, 1 Relay Output; E-PTZ Controls; H.264 MP, MJPEG Video Format; 3.07 in. Height x 2.60 in. Width x 5.52 in. Depth