Menu Search
AXIS COMMUNICATIONS #0876-001

Thermal Network Camera, 384x288, H.264, MPEG-4, MJPEG

SKU # 47001696879 Manufacturer Series: Q1941-E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Network Camera
Resolution: 384x288
Zoom: 7, 13, 19, 35, 60 mm Athermalized Lens
Size: 13.56 x 5.75 in. (344 x 146mm)
Aperture: F1.0, F1.18, F1.2, F1.23, F1.25
Networking: RJ45 10BASE-T/100BASE-TX PoE Connector
Connection Specifications: IPv4/v6, HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH, LLDP
Input-Output: I/O Connector for DC or AC input, External Microphone Input or Line Input, Line Output, 2 Configurable Inputs/Outputs, Mic Input/Line Input, Line Output, AC/DC Input
Controls: 0-270 deg Rotation
Video Format: H.264, MPEG-4, MJPEG
Audio: Two-Way, Full Duplex
Power: Power Over Ethernet (PoE) IEEE 802.3af/802.3at Type 1 Class 3 Typical 4.8 W, Max 11.8 W, 8-28 VDC, Typical 6.6 W, Max 13 W, 20-24 VAC (50/60 Hz), Typical 11 VA, Max 19 VA
Angle of View: 55 Degrees Horizontal (7 mm), 28 Degrees Horizontal (13 mm), 19.4 Degrees Horizontal (19 mm), 10.5 Degrees Horizontal (35 mm), 6.2 Degrees Horizontal (60 mm)
Options: Motion Detection, Perimeter Defender, Audio Detection, Fence Guard, Motion Guard, Outdoor