Menu Search
AXIS COMMUNICATIONS #0786-001

Thermal Network Camera 1.0 MegaPixels

SKU # 47001697612 Manufacturer Series: Q1941-E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Network Camera
Resolution: 384x288
MegaPixels: 1
Zoom: 1
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP
Input-Output: Thermal Network Camera
Video Format: H.264, JPEGH.264, MPEG-4, JPEG
Audio: Two-way, full duplex
Power: Power over Ethernet IEEE 802.3af/802.3at Type 1 Class 3
Angle of View: 55 Degrees Horizontal

AXIS Q1941-E is an affordable outdoor, bullet style, thermal camera with a built-in window heater for harsh weather conditions. A resolution of 384x288 and a range of lenses alternatives (7 mm, 13mm, 19 mm, 35 mm and 60 mm) make it possible to optimize detection performance to meet most requirements. It supports Electronic Image Stabilization that keeps the video smooth during vibrations, and Axis� Zipstream that lowers bandwidth and storage requirements. Thanks to its powerful processor, AXIS Q1941-E has high capacity for running video analytics via AXIS Camera Application Platform (ACAP) and can use a range of third party applications.

Additional Info: 7 mm lens