Menu Search
Network Cameras Thermal IP Camera, 640x480, 60mm Fixed Lens

AXIS COMMUNICATIONS #0922-001

Thermal IP Camera, 640x480, 60mm Fixed Lens

SKU #47001697539
Manufacturer Series: Q1942-E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal IP Camera
Resolution: 640x480
Zoom: 60mm Fixed Lens
Angle of View: 10 Degrees

Network Cameras: Type - Thermal IP Camera; Resolution - 640x480; Zoom - 60mm Fixed Lens; Angle of View - 10 Degrees; Additional Information - IP66, IP67, For Wall and Ceiling Mount, 30 fps; Manufacturer Series - Q19-E Series

Additional Info: IP66, IP67, For Wall and Ceiling Mount, 30 fps