Menu Search
Search
AXIS COMMUNICATIONS #01128-001

Temperature Alarm Camera, 336x256, H.264, MPEG-4, MJPEG

SKU # 47001699944 Manufacturer Series: XF40-Q2901
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Temperature Alarm Camera
Resolution: 336x256
Zoom: 19 mm Athermalized Lens, 9.5 m Min Focus Distance
Size: 6.50 x 6.94 x 18.88 in. (165 x 176 x 480mm)
Aperture: F1.25
Networking: (3) M20 Conduit Connector
Connection Specifications: IPv4/v6, HTTP, HTTPSb, SSL/TLSb, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Video Format: H.264, MPEG-4, MJPEG
Power: 24 VAC, 28 W
Angle of View: 17 Degrees Horizontal
Options: Motion Detection, Shock Detection

XF40-Q2901 Explosion-Protected Temperature Alarm Camera lets you monitor temperatures, detect leaks - and take action - before it's too late. And powerful analytics make it perfect for perimeter protection. With its heavy-duty stainless-steel housing, XF4