Menu Search
Network Cameras Network Camera, SVGA, 1 MP, 6.5 x 12.0 x 16.1 in., H.264, MJPEG
AXIS COMMUNICATIONS #0512-001

Network Camera, SVGA, 1 MP, 6.5 x 12.0 x 16.1 in., H.264, MJPEG

SKU # 47001698620 Manufacturer Series: P3384-VE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dome Network Camera, Fixed
Resolution: SVGA
MegaPixels: 1
Size: 6.5 x 12 x 16.1 in.
Controls: Pan/Tilt/Zoom
Video Format: H.264, MJPEG
Options: HD, Outdoor Vandal Resistant

Network Cameras: Type - Dome Network Camera, Fixed; Resolution - SVGA; MegaPixels - 1; Size - 6.50 x 12.00 x 16.10 in.; Controls - Pan/Tilt/Zoom; Video Format - H.264, MJPEG; Options - HD, Outdoor Vandal Resistant; Additional Information - Varifocal 3-9 mm P-Iris lens, Remote Focus and Zoom

Additional Info: Varifocal 3-9 mm P-Iris lens, Remote Focus and Zoom