Menu Search
AXIS COMMUNICATIONS #0890-001

Network Camera Day/Night, WDR

SKU # 47001697386 Manufacturer Series: P1435-LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 10-22mm Varifocal Lens
Size: HxW: 5.18 x 10.25 in. (132 x 260mm)
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6 (IPv4/v6)
Controls: Digital PTZ
Video Format: H.264
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3
Angle of View: 34.5 to 18 Degrees Horizontal, 20 to 11 Degrees Vertical
Options: Day/Night

Network Cameras: Type - Network Camera; Resolution - 1920x1080 to 160x90; Zoom - 10-22mm Varifocal Lens; Size - 5.18 in. H x 10.25 in. W (132 mm H x 260 mm W); Networking - RJ45 10BASE-T/100BASE-TX PoE; Connection Specifications - Internet Protocol Version 4 and 6 (IPv4/v6), HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH; Controls - Digital PTZ; Video Format - H.264, MJPEG; Power - PoE IEEE 802.3af/802.3at Type 1 Class 3, max 12.95 W, Typical 4.6 W High PoE, max 11 W; Angle of View - 34.5-18 Degrees Horizontal; 20-11 Degrees Vertical; Options - Day/Night, WDR; Additional Information - Operating Temperature: -30 to 55 deg C, Included Accessories: Mounting bracket, Drill template, Installation Guide, Windows Decoder 1-User License, AXIS Weather Shield; Manufacturer Series - P14 Series

Additional Info: Operating Temperature: -30 to 55 deg C, Included Accessories: Mounting bracket, Drill template, Installation Guide, Windows Decoder 1-User License, AXIS Weather Shield