AXIS COMMUNICATIONS #0874-001

Network Camera Day/Night, WDR, Vandal Resistant

SKU: 47001697425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 3X Optical 2X Digital
Size: HxW: 4.75 x 6.8 in. (119 x 172mm)
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6 (IPv4/v6)
Input-Output: External Microphone Input or Line Input
Controls: Digital PTZ
Video Format: H.264
Audio: Two-way
Power: 20-24 VAC
Angle of View: 105 to 36 Degrees Horizontal, 57 to 21 Degrees Vertical
Options: Day/Night
Manufacturer Series: Q35 Series
Description
Network Cameras: Type - Network Camera; Resolution - 1920x1080 to 160x90; Zoom - 3X Optical 2X Digital, 3-9mm Varifocal Lens; Size - 4.75 in. H x 6.80 in. W (119 mm H x 172 mm W); Networking - RJ45 10BASE-T/100BASE-TX PoE; Connection Specifications - Internet Protocol Version 4 and 6 (IPv4/v6), HTTP, HTTPS, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH; Input-Output - External Microphone Input or Line Input, Line Output; Controls - Digital PTZ, P-Iris Control, Preset Positions, 360 Degree Pan, -5 to 90 Degree Tilt, 95 Degree Rotation; Video Format - H.264, MPEG-4, MJPEG; Audio - Two-Way; Power - 20-24 VAC, 8-28 VDC, PoE IEEE 802.3af/802.3at Type 1 Class 2, Typical 4.8 W, max 11.7 W; Angle of View - 105-36 Degrees Horizontal; 57-21 Degrees Vertical; Options - Day/Night, WDR, Vandal Resistant; Additional Information - Color: White, Operating Temperature: -50 to 60 deg C, Included Accessories: Installation Guide, Windows decoder 1-user license, Mounting bracket, Drill hole template, Cable gaskets, I/O connector, Connector guard Weather shield, Axis U-shape conduit adapt; Manufacturer Series - Q35 Series
Additional Info: Color: White, Operating Temperature: -50 to 60 deg C, Included Accessories: Installation Guide, Windows decoder 1-user license, Mounting bracket, Drill hole template, Cable gaskets, I/O connector, Connector guard Weather shield, Axis U-shape conduit adapt