Menu Search
AXIS COMMUNICATIONS #0867-001

Network Camera Day/Night, IR, WDR

SKU # 47001697370 Manufacturer Series: M3105-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1920x1080 to 176x120
Zoom: 2.8mm Fixed Iris Lens
Size: HxDia.:3.3 x 3.9 in. (85 x 100mm)
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6 (IPv4/v6)
Controls: Digital PTZ
Video Format: H.264
Power: PoE IEEE 802.3af/802.3at Type 1 Class 2 Typical: 4.2 W max 6.2 W
Angle of View: 115 Degrees Horizontal, 64 Degrees Vertical
Options: Day/Night

Network Cameras: Type - Network Camera; Resolution - 1920x1080 to 176x120; Zoom - 2.8mm Fixed Iris Lens; Size - 3.30 in. H x 3.90 in. Dia. (85 mm H x 100 mm Dia.); Networking - RJ45 10BASE-T/100BASE-TX PoE; Connection Specifications - Internet Protocol Version 4 and 6 (IPv4/v6), HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, SFTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH; Controls - Digital PTZ, 180 Degree Pan, 0 to 60 Degree Tilt, 95 Degree Rotation; Video Format - H.264, MPEG-4, MJPEG; Power - PoE IEEE 802.3af/802.3at Type 1 Class 2 Typical: 4.2 W max 6.2 W; Angle of View - 115 Degrees Horizontal; 64 Degrees Vertical; Options - Day/Night, IR, WDR; Additional Information - Color: White, Operating Temperature: 0 to 50 deg C, Casing Material: ASA Polymer, Included Accessories: Installation Guide, Windows Decoder 1-user License, Torx L-key; Manufacturer Series - M31 Series

Additional Info: Color: White, Operating Temperature: 0 to 50 deg C, Casing Material: ASA Polymer, Included Accessories: Installation Guide, Windows Decoder 1-user License, Torx L-key