Menu Search
AXIS COMMUNICATIONS #0866-001

Network Camera Day/Night, IR, WDR

SKU # 47001697371 Manufacturer Series: M3104-LVE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1280x720 to 176x120
Zoom: 2.8mm Fixed Iris Lens
Size: HxDia.: 3.7 x 4 in. (HxDia.: 94 x 101mm)
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6 (IPv4/v6)
Controls: Digital PTZ
Video Format: H.264
Power: PoE IEEE 802.3af/802.3at Type 1 Class 2 Typical: 4.2 W max 6.2 W
Angle of View: 80 Degrees Horizontal, 45 Degrees Vertical
Options: Day/Night

Vandal resistant, Built in IR LED (50 ft range), WDR-Forensic capture, Digital PTZ, Memory card slot, IK08 rating, IP66, IK10, AVHS, ONVIF, Corridor format, outdoor ready