Menu Search
Network Cameras Network Camera, 640x480, 3 to 8mm Varifocal Lens, 3.50 in. H x 1.70 in. W x 7.9 in. D, MPEG-4/MJPEG

AXIS COMMUNICATIONS #0270-004

Network Camera, 640x480, 3 to 8mm Varifocal Lens, 3.50 in. H x 1.70 in. W x 7.9 in. D, MPEG-4/MJPEG

SKU #47001600357
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network Camera
Resolution: 640x480
Zoom: 3-8mm Varifocal Lens
Networking: IPv4, IPv6
Connection Specifications: HTTPS, QoS
Input-Output: 1 alarm input and 1 output
Controls: Motion Detection, Audio Detection
Video Format: MPEG-4, MJPEG
Audio: Two-way, full duplex
Power: Power Over Ethernet IEEE 802.3af Class 2
Options: Outdoor

Network Cameras: Type - Network Camera; Resolution - 640x480; Zoom - 3-8mm Varifocal Lens; Networking - IPv4, IPv6; Connection Specifications - HTTPS, QoS; Input-Output - 1 alarm input and 1 output; Controls - Motion Detection, Audio Detection; Video Format - MPEG-4, MJPEG; Audio - Two-way, full duplex; Power - Power Over Ethernet IEEE 802.3af Class 2; Options - Outdoor; Additional Information - 30fps at 640x480, 1/4 in. Progressive Scan CMOS

Additional Info: 30fps at 640x480, 1/4 in. Progressive Scan CMOS