Menu Search
Search
AXIS COMMUNICATIONS #01051-001

Network Camera, 3072x1728 to 320x180, 5.3, 5 or 4 MP

SKU # 47001696867 Manufacturer Series: Q1647
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 3072x1728 to 320x180
MegaPixels: 5.3, 5.0 or 4.0
Zoom: 3.9-10.0 mm Varifocal, i-CS Lens
Size: 3.23 x 2.6 x 8.25 in. (82 x 66 x 210mm)
Aperture: F1.5
Networking: RJ45 10BASE-T/100BASE-TX PoE, RS485/RS422, i-CS Connector
Connection Specifications: IPv4/v6, HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, SRTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH, LLDP
Input-Output: 12 VDC, max 50 mA, 6-Pin 2.5 mm Terminal Block for 4 Configurable Inputs/Outputs, External Microphone Input or Line Input and Line Output, 3.5 mm Mic/Line Input, 3.5 mm Line Output
Controls: Digital PTZ, Uploadable PTZ Driver (Pelco D Pre-Installed)
Video Format: H.264, MPEG-4, MJPEG
Audio: Two-Way, Full Duplex
Power: Power Over Ethernet (PoE) IEEE 802.3af/802.3at Type 1 Class 3 Typical 5.3 W, Max 10.8 W, 8-28 VDC, Typical 6.4 W, Max 11.2 W
Angle of View: 110-44 Degrees Horizontal, 59-24 Degrees Vertical (5.3MP), 92-37 Degrees Horizontal, 68-27 Degrees Vertical (5MP), 95-38 Degrees Horizontal, 52-21 Degrees Vertical (4MP)
Options: Auto Day and Night, Motion Detection, Perimeter Defender, Loitering Guard, Active Tampering Alarm, Digital Autotracking, Audio Detection, Fence Guard, Motion Guard, Forensic WDR, IR

Axis Q1647 network camera is an advanced camera that's sharp in more ways than one, it delivers high-resolution video at full frame rate for crystal-clear images even in tricky lighting. And built-in analytics help you make smart decisions about, for inst