Menu Search
Network Cameras Network Camera 2.0 MegaPixels
AXIS COMMUNICATIONS #0776-001

Network Camera 2.0 MegaPixels

SKU # 47001697624
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Network Camera
Resolution: 1920x1080
MegaPixels: 2
Size: 5-3/16 x 10-1/4 in.
Networking: 10BASE-T/100BASE-TX
Connection Specifications: Network Camera
Input-Output: 4-pin terminal block for 1 alarm input and 1 output
Controls: Digital PTZ
Video Format: H.264, JPEGH.264, MPEG-4, JPEG
Power: Power over Ethernet IEEE 802.3af/802.3at Type 1 Class 3
Angle of View: 95 to 35 Degrees Horizontal, 51 to 20 Degrees Vertical

With features such as Lightfinder and WDR � Forensic Capture, the bullet-style AXIS P1435-E provides excellent image quality in HDTV 1080p resolution, even in complex light conditions. The camera features corridor format, pixel counter, remote zoom and focus, as well as P-iris control � ensuring optimal depth of field, resolution, image contrast and clarity. The I/O port can be used for notification to an alarm panel or control of a relay. Axis� Zipstream technology reduces bandwidth and storage requirements. The outdoor-ready camera comes with an adjustable weather shield.

Additional Info: Lightfinder and WDR Forensic Capture, Axis' Zipstream technology, HDTV 1080p at up to 60 fps, I/O support and Edge storage