Menu Search
Network Cameras Network Camera, 1920x1080 to 320x240, 2 MP, 3.6mm Fixed Lens, 3.75 in. H x 2.33 in. W x 1.8 in. D

AXIS COMMUNICATIONS #0555-024

Network Camera, 1920x1080 to 320x240, 2 MP, 3.6mm Fixed Lens, 3.75 in. H x 2.33 in. W x 1.8 in. D

SKU #47001698130
Manufacturer Series: M1025
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2
Zoom: 3.6mm Fixed Lens
Size: HxWxD: 3.75 x 2.33 x 1.8 in. (95 x 59 x 45mm)
Networking: DC Jack, RJ-45 10BASE-T/100BASE-TX, Male RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP and SOCKS
Controls: Digital PTZ, Adjustable Focus
Video Format: H.264, MJPEG, MPEG-4
Power: 4.9-5.1 VDC max 2.4 W, PoE IEEE 802.3af/IEEE 802.3at Type 1 Class 1 max 3.84 W
Angle of View: 94 Degrees Horizontal
Options: WDR

AXIS M1025 is ideal for securing locations such as small businesses, restaurants or residences. It uses progressive scan technology to provide superior video quality in HDTV 1080p or 2 megapixel resolution in full frame rate, in multiple, individually optimized H.264 and Motion JPEG streams. The camera features an HDMI TM output (Micro) for live view streaming on a public monitor at HDTV 720p. It has a fixed lens with adjustable focus and supports the Axis' Corridor Format that optimizes surveillance of long areas. AXIS M1025 can be powered either over Ethernet or with a 5 V DC input and has support for an on-board memory card.

Additional Info: 1.5-100000 Lux Color, F2.8, Casing Material: Aluminum and Polycarbonate, Color: White, Operating Temperature: 0 to 50 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User License, Power Supply, Stand and Clamp