Menu Search
Network Cameras Network Camera, 1920x1080 to 320x240, 2.1 MP
AXIS COMMUNICATIONS #1386C001

Network Camera, 1920x1080 to 320x240, 2.1 MP

SKU # 47001697205 Manufacturer Series: VB-H751LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fixed Bullet Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2.1
Zoom: 2.4x Optical, 4x Digital, 2.55-6.12 mm Focal Lens
Size: HxWxD: 4.37 x 4.02 x 8.43 in. (111 x 102 x 214mm)
Aperture: F1.2-1.8
Networking: LAN x 1 (RJ45, 100Base-TX)
Connection Specifications: IPv4 and IPv6: TCP/IP, UDP, HTTP, FTP, SNMPv1/v2c/v3 (MIB2), DHCP, DNS, AutoIP, mDNS, ARP, ICMP, POP3, NTP, SMTP, RTP/RTCP, RTSP, SSL/TLS, IPsec, ONVIF, WV-HTTP
Input-Output: 3.5 mm Mini-Jack Audio Line/Mic In/Out, (2) External Input and Output
Controls: 344 deg Pan, 93 deg Tilt, Digital PTZ, Preset Positions, Tour
Video Format: H.264, MJPEG
Audio: Two-Way, Full Duplex
Power: 24 V AC/12 V DC, Power Over Ethernet IEEE 802.3af a Class 0, max 10.2W
Angle of View: 124.3 to 50.5 Degrees Horizontal, 66.9 to 28.4 Degrees Vertical
Options: Day/Night, Outdoor

AXIS 1386C001