Menu Search
AXIS COMMUNICATIONS #1382C001

Network Camera, 1920x1080 to 320x240, 2.1 MP

SKU # 47001697308 Manufacturer Series: VB-R12VE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speed Dome Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2.1
Zoom: 30x Optical, 20x Digital, 4.40-132.00 mm Focal Lens
Size: Dia.xH: 9.02 x 12.76 in. (229 x 324mm)
Aperture: F1.4-4.6
Networking: LAN x 1 (RJ45, 100Base-TX)
Connection Specifications: IPv4 and IPv6: TCP/IP, UDP, HTTP, FTP, SNMPv1/v2c/v3 (MIB2), DHCP, DNS, AutoIP, mDNS, ARP, ICMP, POP3, NTP, SMTP, RTP/RTCP, RTSP, SSL/TLS, IPsec, ONVIF, WV-HTTP
Controls: 360 deg Pan, 180 deg Tilt, Digital PTZ, Preset Positions, Tour
Video Format: H.264, MJPEG
Power: 24 V AC/12 V DC, Power Over Ethernet IEEE 802.3af at Type 1,2 Class 0, max 11.3W
Angle of View: 62.6 to 2.2 Degrees Horizontal, 36.9 to 1.3 Degrees Vertical
Options: Day/Night, Vandal Resistant, IR, Outdoor

AXIS 1382C001