Menu Search
Network Cameras Network Camera, 1920x1080 to 320x240, 2.1 MP
AXIS COMMUNICATIONS #1063C001

Network Camera, 1920x1080 to 320x240, 2.1 MP

SKU # 47001697206 Manufacturer Series: VB-H760VE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fixed Bullet Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2.1
Zoom: 20x Optical, 20x Digital, 4.70-94.00 mm Focal Lens
Size: HxWxD: 4.37 x 4.02 x 9.92 in. (111 x 102 x 252mm)
Aperture: F1.6-3.5
Networking: LAN x 1 (RJ45, 100Base-TX)
Connection Specifications: IPv4 and IPv6: TCP/IP, UDP, HTTP, FTP, SNMPv1/v2c/v3 (MIB2), DHCP, DNS, AutoIP, mDNS, ARP, ICMP, POP3, NTP, SMTP, RTP/RTCP, RTSP, SSL/TLS, IPsec, ONVIF, WV-HTTP
Controls: 348 deg Pan, 90 deg Tilt, 360 deg Rotation, Digital PTZ, Preset Positions, Tour
Video Format: H.264, MJPEG
Power: Power Over Ethernet IEEE802.3af Type 1 Class 0, max 7.4W
Angle of View: 60.4 to 3.2 Degrees Horizontal, 35.1 to 1.8 Degrees Vertical
Options: Day/Night, Vandal Resistant, IR, Outdoor

AXIS 1063C001