Menu Search
Network Cameras Network Camera, 1920x1080 to 320x240, 2.1 MP

AXIS COMMUNICATIONS #1062C001

Network Camera, 1920x1080 to 320x240, 2.1 MP

SKU #47001697207
Manufacturer Series: VB-H761LVE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fixed Bullet Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2.1
Zoom: 20x Optical, 20x Digital, 4.70-94.00 mm Focal Lens
Size: HxWxD: 4.37 x 4.02 x 9.92 in. (111 x 102 x 252mm)
Aperture: F1.6-3.5
Networking: LAN x 1 (RJ45, 100Base-TX)
Connection Specifications: IPv4 and IPv6: TCP/IP, UDP, HTTP, FTP, SNMPv1/v2c/v3 (MIB2), DHCP, DNS, AutoIP, mDNS, ARP, ICMP, POP3, NTP, SMTP, RTP/RTCP, RTSP, SSL/TLS, IPsec, ONVIF, WV-HTTP
Input-Output: 3.5 mm Mini-Jack Audio Line/Mic In/Out, (2) External Input and Output
Controls: 348 deg Pan, 90 deg Tilt, 360 deg Rotation, Digital PTZ, Preset Positions, Tour
Video Format: H.264, MJPEG
Audio: Two-Way, Full Duplex
Power: 24 V AC/12 V DC, Power Over Ethernet IEEE802.3at Type 1 Class 0 10.4W
Angle of View: 60.4 to 3.2 Degrees Horizontal, 35.1 to 1.8 Degrees Vertical
Options: Day/Night, Vandal Resistant, IR, Outdoor

AXIS 1062C001