Menu Search
Network Cameras Network Camera, 1920x1080 to 160x90, 30X Optical 12X Digital, 4.3-129mm Varifocal Lens
AXIS COMMUNICATIONS #0634-004

Network Camera, 1920x1080 to 160x90, 30X Optical 12X Digital, 4.3-129mm Varifocal Lens

SKU # 47001697780 Manufacturer Series: V5915
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dome Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 30X Optical 12X Digital
Size: HxWxD: 7.09 x 5.35 x 5.35 in. (180 x 136 x 136mm)
Networking: RJ-45 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6
Input-Output: External Stereo Microphone Input or Line Input
Controls: Pan/Tilt/Zoom
Video Format: H.264
Audio: Two-way
Power: 8-28 VDC max 21.0 W
Angle of View: 63.7 to 2.3 Degrees Horizontal, 34.5 to 1.2 Degrees Vertical
Options: Day/Night

AXIS V5915 offers HDTV 1080p resolution with smooth pan/tilt/zoom, high quality audio streaming in stereo and powerful 30x zoom. It can stream and webcast audio and video in a variety of applications, such as Microsoft Lync and Skype. The open interface makes it easy to integrate with other systems. AXIS Streaming Assistant enables easy setup of peer-to-peer video conference systems and live production to a larger audience. Audio connectors meet most requirements for professional audio processing, enabling connection of high-quality microphones and speakers and SDI connectors allow integration into other live production systems. AXIS V5915 can also be connected to a monitor through HDMI.

Additional Info: 1.0 Lux Color, 0.03 Lux B/W, F1.6, Casing Material: ASA Plastic Cover Black and White, Color: White, Operating Temperature: 0 to 55 deg C, Included Accessories: Installation Guide, Windows Decoder 1-User License, Power Supply, Wall/Ceiling Mount and Termi