Menu Search
Network Cameras Network Camera, 1280x960 to 160x90, 1 MP, 2.5-6mm Varifocal Lens, 4.69 in. H x 7 in. W
AXIS COMMUNICATIONS #0482-001

Network Camera, 1280x960 to 160x90, 1 MP, 2.5-6mm Varifocal Lens, 4.69 in. H x 7 in. W

SKU # 47001698669 Manufacturer Series: P3364-VE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fixed Dome Network Camera
Resolution: 1280x960 to 160x90
MegaPixels: 1
Zoom: 2.5-6mm Varifocal Lens
Size: HxW: 4.69 x 7 in. (119 x 178mm)
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6
Input-Output: External Microphone Input or Line Input
Controls: Digital PTZ
Video Format: H.264
Audio: Two-way
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3 max 12.1 W
Angle of View: 105 to 49 Degrees Horizontal, 80 to 37 Degrees Vertical
Options: Day/Night

AXIS P3364-VE is a day and night fixed dome network camera that offers superb video performance in HDTV 720p/1 MP resolution. It provides multiple, individually configurable H.264 and Motion JPEG video streams. Digital pan/tilt/zoom allows a view cropped from the full view to be streamed for viewing or recording. P-iris control provides optimal depth of field, resolution, image contrast and clarity. Remote zoom and focus eliminate the need for hands-on fine tuning. AXIS P3364-VE supports Axis� Lightfinder technology, making it extremely sensitive to low light. With its weather-proof and vandal-resistant casing, it is perfectly adapted for harsh environments.

Additional Info: 0.12 Lux Color, 0.03 Lux B/W, F1.2, Casing Material: Polycarbonate Transparent Dome, Aluminum Inner Camera Module with Encapsulated Electronics, Color: White, Operating Temperature: -40 to 55 deg C, Included Accessories: Installation Guide, Windows Decode