Menu Search
AXIS COMMUNICATIONS #0285-021

Network Camera, 1280x800 to 160x90, 1 MP

SKU # 47001600094 Manufacturer Series: M3014
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1280x800 to 160x90
MegaPixels: 1
Zoom: 2.8 mm Fixed Iris Lens
Size: Dia.xH: 3.6 x 4.10 in. (92 x 105mm)
Aperture: F2.0
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Controls: Digital PTZ, Preset positions, Guard tour
Video Format: H.264, MPEG-4, MJPEG
Power: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 1
Angle of View: 80 Degrees Horizontal
Options: Motion Detection, Active Tampering Alarm, Indoor

Axis M3014 network camera, with its innovative and unique design, is specifically developed for recessed mounting in drop ceilings, offering unmatched, discreet video surveillance solution that is ideal for retail stores, banks and other office buildings.