Menu Search
AXIS COMMUNICATIONS #0924-001

Network Camera, 1280x720 to 480x270, 0.9 MP

SKU # 47001697471 Manufacturer Series: P1254
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini Bullet Network Camera
Resolution: 1280x720 to 480x270
MegaPixels: 0.9
Zoom: 2.1 mm Fixed Iris Lens
Size: HxWxD: 1.81 x 0.62 x 4.31 in. (46 x 17 x 109mm)
Aperture: F2.2
Networking: Female RJ45 10BASE-T/100BASE-TX PoE, RJ12
Connection Specifications: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Controls: Plus/Minus 180 deg Pan, 0 to 90 deg Tilt, Plus/Minus 90 deg Rotation
Video Format: H.264, MPEG-4, MJPEG
Power: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 2 Typical 2.5 W, max. 4.0 W
Angle of View: 102 Degrees Horizontal, 56 Degrees Vertical
Options: Motion Detection, Active Tampering Alarm, WDR

Axis P1254 network camera offers a cost-effective mini bullet-style camera for easy and discreet installation in stores, hotels and offices. comprising a sensor unit and a main unit, the indoor Axis P1254 provides a 102 deg horizontal field of view and HDTV 720p video. The sensor unit can be mounted on walls or ceilings and can rotate and tilt to the desired viewing direction. An 8-m (26 ft) detachable cable connects the sensor unit to a small main unit, which can be placed out of sight. The main unit supports PoE, edge storage and Zipstream technology for lower bandwidth and storage use.