You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AXIS COMMUNICATIONS #01484-004

Network Camera, 1280x720 to 320x180, F1.6-4.7

SKU # 47001696834
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Camera
Resolution: 1280x720 to 320x180
Zoom: 30x Optical, 12x Digital, 4.30 to 129.00 mm Lens
Size: Dia.xH: 9.13 x 10.6 in. (232 x 269mm)
Aperture: F1.6-4.7
Networking: RJ45 10BASE-T/100BASE-TX PoE, RJ45 Push-Pull Connector
Connection Specifications: IPv4, IPv6 USGv6, HTTP, HTTPSa, SSL/TLSa, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SRTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH, NTCIP
Controls: 360 Deg Pan, 220 Deg Tilt
Video Format: H.264, MPEG-4, Motion JPEG
Power: PoE Max 74W 100-240VAC, Typical 16W, Max 60W
Angle of View: 63.8 - 2.6 Degrees Horizontal, 38 - 1.47 Degrees Vertical
Options: Day/Night, HD, Video Motion Detection, Fence Guard, Motion Guard

Top-of-the-line PTZ camera, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas. The camera comes with axis lightfinder techn