Menu Search
AXIS COMMUNICATIONS #0678-001

IP Network Camera HD, WDR, Indoor/Outdoor, Motion Detection, Tamper Alarm

SKU # 47001697989 Manufacturer Series: F1015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IP Network Camera
Resolution: 1920x1080 to 160x90
Zoom: 3.0 to 6.0mm Varifocal Lens
Size: 1.2 x 2.7 in. (30 x 69mm)
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Input-Output: RJ-45, RJ-12
Video Format: H.264, MPEG-4
Audio: Two-way Audio Support
Power: 8-28 V DC or Power Over Ethernet IEEE 802.3af/802.3at Class 3. max 13.3W
Angle of View: 108 to 53 Degrees Horizontal
Options: HD, WDR, Indoor/Outdoor, Motion Detection, Tamper Alarm

Network Cameras: Type - IP Network Camera; Resolution - 1920x1080 to 160x90; Zoom - 3.0 to 6.0mm Varifocal Lens; Size - 1.2 x 2.7 in. (30 x 69 mm); Networking - 10BASE-T/100BASE-TX; Connection Specifications - IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH; Input-Output - RJ-45, RJ-12; Video Format - H.264, MPEG-4; Audio - Two-way audio support; Power - 8-28 V DC or Power Over Ethernet IEEE 802.3af/802.3at Class 3. max 13.3W; Angle of View - 108.0 to 53.0 Degrees Horizontal; Options - HD, WDR, Indoor/Outdoor, Motion Detection, Tamper Alarm; Additional Information - Operating Temperature: -30 to 60 deg C

Additional Info: Operating Temperature: -30 to 60 deg C