Menu Search
Network Cameras IP Network Camera 2.0 MegaPixels Day/Night, HD, WDR, Motion Detection, Tamper Alarm
AXIS COMMUNICATIONS #0661-001

IP Network Camera 2.0 MegaPixels Day/Night, HD, WDR, Motion Detection, Tamper Alarm

SKU # 47001697909 Manufacturer Series: Q1635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: IP Network Camera
Resolution: 1920x1200 to 160x90
MegaPixels: 2
Zoom: 4.0 to 13.0mm Varifocal Lens
Size: HxWxD: 2.2 x 3.2 x 5.4 in. (58 x 82 x 136mm)
Networking: 10BASE-T/100BASE-TX
Connection Specifications: IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
Input-Output: RJ-45
Controls: Digital PTZ
Video Format: H.264, MPEG-4
Audio: Two-way Audio Support
Power: 8-28 V DC or Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 2. max 8.0W
Angle of View: 102 to 33 Degrees Horizontal
Options: Day/Night, HD, WDR, Motion Detection, Tamper Alarm

Network Cameras: Type - IP Network Camera; Resolution - 1920x1200 to 160x90; MegaPixels - 2.0; Zoom - 4.0 to 13.0mm Varifocal Lens; Size - 2.20 H x 3.20 W x 5.40 D in. (58.0 H x 82.0 W x 136.0 D mm); Networking - 10BASE-T/100BASE-TX; Connection Specifications - IPv4/v6, HTTP, HTTPSc, SSL/TLSc, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS; Input-Output - RJ-45; Controls - Digital PTZ; Video Format - H.264, MPEG-4; Audio - Two-way audio support; Power - 8-28 V DC or Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 2. max 8.0W; Angle of View - 102.0 to 33.0 Degrees Horizontal; Options - Day/Night, HD, WDR, Motion Detection, Tamper Alarm; Additional Information - Operating Temperature: 0 to 55 deg C

Additional Info: Operating Temperature: 0 to 55 deg C