AXIS COMMUNICATIONS #0299-001

Dome Network Camera, Fixed Day/Night, Outdoor, Vandal Resistant - P3343-VE

SKU: 47001600333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dome Network Camera, Fixed
Resolution: 800x600 to 160x90
Zoom: 2.5-6mm Varifocal Lens
Size: 3.8 x 7 x 4.7 in.
Networking: RJ-45 10BASE-T/100BASE-TX PoE
Connection Specifications: Internet Protocol Version 4 and 6
Input-Output: Built-in microphone, external microphone input or line input, line output, 1 alarm input and 1 output, 3.5 mm mic/line in, 3.5 mm line out
Controls: Digital PTZ, preset positions, guard tour
Video Format: H.264, MJPEG
Audio: Two-way Audio Support
Power: Power Over Ethernet IEEE 802.3af Class 3
Angle of View: 72 to 34 Degrees Horizontal
Options: Day/Night, Outdoor, Vandal Resistant
Manufacturer Series: P33
Description
Network Cameras: Type - Dome Network Camera, Fixed; Resolution - 800x600 to 160x90; Zoom - 2.5-6mm Varifocal Lens; Size - 3.8 x 7.0 x 4.7 in.; Networking - RJ-45 10BASE-T/100BASE-TX PoE; Connection Specifications - Internet Protocol Version 4 and 6; Input-Output - Built-in microphone, external microphone input or line input, line output, 1 alarm input and 1 output, 3.5 mm mic/line in, 3.5 mm line out; Controls - Digital PTZ, preset positions, guard tour; Video Format - H.264, MJPEG; Audio - Two-way audio support, G.711/G.726; Power - Power Over Ethernet IEEE 802.3af Class 3; Angle of View - 72 to 34 degrees Horizontal; Options - Day/Night, Outdoor, Vandal Resistant; Additional Information - 30fps at 800x600 to 160x90; Manufacturer Series - P33
Additional Info: 30fps at 800x600 to 160x90